M1120044.00
Description
M1120044.00 SUB-FRACTIONAL MOTOR ; 1/7 - 1/4HP 1750RPM - 3500RPM
Part # M1120044
BDI # 557385
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600/1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/7 | 1/4HP
Other Features:
Current Rating 13 Ampere | Low Voltage
Mounting Method:
Square Face