194008.00
Description
194008.00 WASHDOWN MOTOR ; 15HP 3600RPM TEFC 230/460V 3PH 60HZ
Part # 194008.00
BDI # 24536334
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3550/2950
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 38 To 34.5/17.2 Ampere | 2 Poles
Mounting Method:
Rigid
194009.00
Description
194009.00 WASHDOWN MOTOR ; 15HP 1800RPM TEFC 230/460V 3PH 60HZ
Part # 194009.00
BDI # 24536336
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 38 To 35.5/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
GT0259
Description
254TTDBD6028 MULTI PHASE MOTOR ; 15 1800 DP 254TC 3/60/230/460
Part # GT0259
BDI # 27225627
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.625
Sync RPM:
1774/1478
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Current Rating 40.5 To 37.5/18.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid