E2001A;143TTFR16053

COMPARE

E2001A;143TTFR16053

Description
143TTFR16053 GP AC MOTOR ; 1HP 1800RPM TEFC 143TC 3/60/230/460V

LEESON

Part # E2001A

BDI # 22327697

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1765/1455
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY