GT1201;143TTFR6032
Description
143TTFR6032 GP AC MOTOR ; 1HP 1800RPM 143TC 3/60/208230/460
Part # GT1201
BDI # 22139747
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
U001A;143TTGN6526
Description
143TTGN6526 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # U001A
BDI # 22327715
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
122106.00
Description
122106.00 PUMP AC MOTOR ; POR 1HP 1800RPM 143JPV 230/460V 3PH 60HZ
Part # 122106.00
BDI # 24535605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Round Frame
122105.00
Description
122105.00 CLOSE-COUPLED PUMP MOTOR ; POR 1HP 1800RPM 143JP 230/460V 3PH 60HZ
Part # 122105.00
BDI # 24535673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid