Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
D1151
Description
D1151 DC POWER MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1
Part # D1151
BDI # 126346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid
D1153
Description
D1153 DC POWER MOTOR ; .75HP 1750RPM DC 56 3428D TEFC F1
Part # D1153
BDI # 126348
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.04
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid