34-7139Z262
Description
34-7139Z262 DC MOTOR ; .167HP 2000RPM DC 56 3410D TENV F1 N
Part # 34-7139Z262
BDI # 20108391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
T28S5005
Description
T28S5005 DC MOTOR ; BUFFALO PUMP 30 HP LC2812ATZ TEFC
Part # T28S5005
BDI # 21822058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
46.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
44.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face