1MB21214DA112AG3
Description
1MB21214DA112AG3 AC MOTOR ; 125HP 3600RPM XP100 460V 444TS
Part # 1MB21214DA112AG3
BDI # 22595455
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DA113AG3
Description
1MB21214DA113AG3 AC MOTOR ; 125HP 3600RPM XP100 575V 444TS
Part # 1MB21214DA113AG3
BDI # 22595457
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB112AG3
Description
1MB21214DB112AG3 AC MOTOR ; 125HP 1800RPM XP100 460V 444TS
Part # 1MB21214DB112AG3
BDI # 22595475
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB113AG3
Description
1MB21214DB113AG3 AC MOTOR ; 125HP 1800RPM XP100 575V 444TS
Part # 1MB21214DB113AG3
BDI # 22595477
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA112AA3
Description
1MB22214DA112AA3 AC MOTOR ; 125HP 3600RPM XP100 ID1 460V 444TS
Part # 1MB22214DA112AA3
BDI # 23374748
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted