Page 1 of 4

Next

Compare
1MB22214CB312AA3

COMPARE

1MB22214CB312AA3

Description
1MB22214CB312AA3 AC MOTOR ; 200HP 1800RPM XP100 ID1 460V 447T

ABB NEMA

Part # 1MB22214CB312AA3

BDI # 23374720

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214CC512AA3

COMPARE

1MB22214CC512AA3

Description
1MB22214CC512AA3 AC MOTOR ; 200HP 1200RPM XP100 ID1 460V 449T

ABB NEMA

Part # 1MB22214CC512AA3

BDI # 23374745

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214EB312AA3

COMPARE

1MB22214EB312AA3

Description
1MB22214EB312AA3 AC MOTOR ; 200HP 1800RPM XP100 ID1 460V B447T

ABB NEMA

Part # 1MB22214EB312AA3

BDI # 23374785

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CB313AG3

COMPARE

1MB21214CB313AG3

Description
1MB21214CB313AG3 AC MOTOR ; 200HP 1800RPM XP100 575V 447T

ABB NEMA

Part # 1MB21214CB313AG3

BDI # 22595425

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214CD612AG3

COMPARE

1MB21214CD612AG3

Description
1MB21214CD612AG3 AC MOTOR ; 200HP 900RPM XP100 460V 449T

ABB NEMA

Part # 1MB21214CD612AG3

BDI # 22595453

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY