K033;056C11G5303
Description
K033 ; 056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V
Part # K033
BDI # 20181996
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 6 Poles
Mounting Method:
Resilient | Thru Bolt