1MB22212AB116GA3

COMPARE

1MB22212AB116GA3

Description
1MB22212AB116GA3 AC MOTOR ; 7.5HP 1800RPM XP100 ID1 230/460V 213TC

ABB NEMA

Part # 1MB22212AB116GA3

BDI # 23374485

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.97
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VM7047T

COMPARE

VM7047T

Description
VM7047T ; 7.5 5HP1770 1470RPM 3PH60 213T

BALDOR-RELIANCE

Part # VM7047T

BDI # 131302

Features

Enclosure: XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.19
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY