119426.00
Description
119426.00 GENERAL PURPOSE AC MOTOR ; 1HP 1800RPM 56H.TEFC 230/460V 3PH 60HZ
Part # 119426.00
BDI # 24535885
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3-3.3/1.65 Ampere | 4 Poles
Mounting Method:
Rigid