SV8220G405DC24/DC

COMPARE

SV8220G405DC24/DC

Description
SV8220G405DC24/DC VALVE ; 1/2"X1/2" 2NC BRASS 22.6/HW

ASCO VALVE

Part # SV8220G405DC24/DC

BDI # 20714174

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.7 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | Class H | Intermediate Power | DIN Connector | In/Out Position
Overall Length - Inch: 3.15
Voltage: 24 VDC

Price Inventory : In stock
Loading Price
QTY
SV8220G405DC110V

COMPARE

SV8220G405DC110V

Description
SV8220G405DC110V SOL VALVE

ASCO VALVE

Part # SV8220G405DC110V

BDI # 27567276

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.7 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | Class H | Intermediate Power | DIN Connector
Voltage: 110 VDC
Overall Width - Inch: 2.25

Price Inventory : Available to order
Loading Price
QTY