1IN DURO FLEX AIR AND MP 250PSI 400FT
Description
1X400 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 32000014
BDI # 18201586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.47
Outside Diameter - Millimeter:
37.338
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
16M3K 165FT/REEL
Description
16M3K XREEL HYDRAULIC HOSE ; 1" HOSE ID 1.48" HOSE OD
Part # 46571163
BDI # 1097195
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
1X400FT PLANT MASTER XTREME 501 AR
Description
1X400 PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 400FT/REEL
Part # 32020021
BDI # 21492023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.51
Outside Diameter - Millimeter:
38.354
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
25.4
Color:
Yellow
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX
Description
1X100 CHEM+ CPE 200SD MEGAFLEX ; CHEMICAL HOSE
Part # 46960008
BDI # 22285025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Black
16EFG4K-XTFXLL
Description
16EFG4K-XTF XLL HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46510259
BDI # 20533698
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black