32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574492
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
DURLD-400
Description
DURLD-400 DUCT ; 4"X25' LD-35 MIL DURATHANE CLEAR
Part # DURLD-400
BDI # 17271883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.34
Outside Diameter - Millimeter:
110.236
Other Features:
2 Ply Wire Reinforced
Inside Diameter - Millimeter:
101.6
Color:
Gray
2IN BLACK GOLD MEGASHIELD 5000 BOP
Description
32BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 100FT/REL
Part # 3670-0767
BDI # 22284386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.96
Outside Diameter - Millimeter:
75.184
Other Features:
Bend Radius 25 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
50.8
Color:
Red
4421-0600-100
Description
4421-0600-100 PETROLEUM HOSE ; 6" ID X 6.77" OD 150PSI NITRILE
Part # 4421-0600-100
BDI # 540104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.77
Outside Diameter - Millimeter:
171.958
Other Features:
2 Reinforcement Synthetic Plies With Wire Helix
Typical Use:
Oil | Gas
Inside Diameter - Millimeter:
152.4
Color:
Red
4450-0250-100
Description
4450-0250-100 WATER SUCTION HOSE ; 2-1/2" ID 2.99" OD RUBBER
Part # 4450-0250-100
BDI # 540203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Typical Use:
Construction | Mining | Oil Exploration | Agriculture and Equipment Rental
Inside Diameter - Millimeter:
63.5
Color:
Black