8MXG4K-XTPX100FT
Description
8MXG4K-XTPX100FT ; XTRATUFF MXG4K WIRE BRAID 100'/REEL
Part # 70515
BDI # 24765261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Outside Diameter - Millimeter:
20.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8MXG4K-XTPX220REEL
Description
8MXG4K-XTP X220REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 220FT/REL
Part # 46780002
BDI # 24765241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.815
Outside Diameter - Millimeter:
20.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black