6INX100FT STEELHEAD WATER 150PSI
Description
6"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Part # 3135-2660
BDI # 18201566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.51
Outside Diameter - Millimeter:
165.354
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT MASTER FLEX VAPOR RECOVERY
Description
6"X100' MASTER FLEX VAPOR RECOVERY ; PETROLEUM HOSE 100'/REEL
Part # 7744-7060
BDI # 18202429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.52
Outside Diameter - Millimeter:
165.608
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 6 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Clear
6X300FT WATER MSTR PLUS PVC LF 100D RED
Description
6X300' WATER MSTR PLUS PVC LF 100D RED ; 300FT/REL WATER HOSE
Part # 7744-1543
BDI # 22285801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
152.4
Color:
Red
6IN 4684CF WET EXHAUST MARINE 15PSI
Description
6" 4684CF WET EXHAUST MARINE 15PSI ; MARINE HOSE 10FT/REL
Part # 4684-1722
BDI # 18201855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 36 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX100FT 1/8IN THK 609W MH 25PSI
Description
6"X100' 1/8" THK 609W MH 25PSI ; MATERIAL HANDLING HOSE 100'/REEL
Part # 3129-0690
BDI # 18201423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.47
Outside Diameter - Millimeter:
164.338
Other Features:
High Tensile Synthetic Textile | Bend Radius 72 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
152.4
Color:
Black