32EFG5K 50FT/CARTON
Description
32EFG5K XCTN HYDRAULIC HOSE ; POR EFG5K SPRL WRE SAE 100R13 50FT/REL
Part # 46511456
BDI # 1104048
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2X100FT MINE MASTER AIRDRILL 500
Description
2X100' MINE MASTER AIRDRILL 500 ; MINING HOSE 100FT/REL
Part # 3618-1000
BDI # 22285535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2-1/2IN SPIRAFLEX 1600 GREEN 65
Description
2-1/2IN SPIRAFLEX 1600 GREEN 65 WTR HOSE
Part # 20013213
BDI # 425303
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.85
Outside Diameter - Millimeter:
72.39
Other Features:
Olive Green Pliovic with High Density Rigid Helix
Typical Use:
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Inside Diameter - Millimeter:
63.5
Color:
Green
2X200 BLACK GOLD MUD AND OIL 300SD
Description
2"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0001
BDI # 22284715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.87
Outside Diameter - Millimeter:
72.898
Other Features:
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX50FT 429W MH 120PSI
Description
2"X50' 429W MH 120PSI ; MATERIAL HANDLING HOSE 50'/REEL
Part # 4129-0200
BDI # 18201680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.94
Outside Diameter - Millimeter:
74.676
Other Features:
High Tensile Synthetic Textile | Bend Radius 20 Inch
Typical Use:
Industrial | Sand Blast
Inside Diameter - Millimeter:
50.8
Color:
Black