2-1/2INX100FT MASTER FLEX 201CR F AND B
Description
2-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-4305
BDI # 18202330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.98
Outside Diameter - Millimeter:
75.692
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 5 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX100FT MASTER FLEX 202SW F AND B
Description
2-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-4425
BDI # 18202334
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.01
Outside Diameter - Millimeter:
76.454
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 4 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2IN NUTRIFLEX STATIC WIRE CLEAR
Description
2-1/2IN NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE 100FT/REL
Part # 20013604
BDI # 423437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.07
Outside Diameter - Millimeter:
77.978
Other Features:
Clear High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 5 Inch
Typical Use:
Dry Bulk Food Material | Liquid in Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
2-1/2INX100FT PYROFLEX HOT AIR III FDA ; FOOD HOSE 100FT/REL
Part # 20762193
BDI # 24578677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.06
Outside Diameter - Millimeter:
77.724
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
63.5
Color:
Red
2-1/2IN NUTRIFLEX S/D CLEAR
Description
2-1/2IN NUTRIFLEX S/D CLEAR FOOD HOSE ; 100FT/REL
Part # 20013342
BDI # 423420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 5 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
63.5
Color:
Clear