3X200 BLACK GOLD MUD AND OIL 300SD
Description
3"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0005
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3-1/8IN PLICORD SOFTWALL WET EXHAUST
Description
3-1/8IN PLICORD SOFTWALL WET EXHAUST ; HOSE 25FT/BOX
Part # 20137215
BDI # 423625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Water Discharge | Scuppers and Bilge Pump
Inside Diameter - Millimeter:
79.375
Color:
Black
3INX100FT CELLAR MASTER LIGHT F AND B
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3132-0174
BDI # 18201433
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 20 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
76.2
Color:
Gray
3-1/2INX10FT 63SB AIR AND MP 5PSI
Description
3-1/2"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1575
BDI # 18201823
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 10 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
88.9
Color:
Black
3INX60FT LP350 BUTANE-PROPANE
Description
3"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0934
BDI # 1102883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.88
Outside Diameter - Millimeter:
98.552
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 24 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black