C 7/8 RIGID 1-1/4 1/4 KW
Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE
Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW
BDI # 597313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
1010G RIGID HUB 1.25 NR 0788550
Description
1010G RIGID HUB 1.25 ; NR 0788550
Part # 4400234
BDI # 18104361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1015G FLEX HUB 1.25 1/4X1/8KW 744662
Description
1015G FLEX HUB 1.250 BORE ; 0744662 1/4 X 1/8KW
Part # 4400085
BDI # 21490140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1020G FLEX HUB 1.125 1/4X1/8KW 0744928
Description
1020G FLEX HUB 1.125 1/4X1/8KW ; 0744928
Part # 4400138
BDI # 18104477
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1020G FLEX HUB 1.250 1/4X1/8KW 0744929
Description
1020G FLEX HUB 1.250 BORE ; 0744929 1/4 X 1/8KW
Part # 4400139
BDI # 18104478
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs