Page 1 of 1535

Next

Compare
1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW

FALK

Part # 4400105

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : In stock
Loading Price
QTY
C 1.5 1-1/2 3/8X3/16 KW

COMPARE

C 1.5 1-1/2 3/8X3/16 KW

Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-1/2-3/8X3/16KW

BDI # 597326

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : In stock
Loading Price
QTY
C 7/8 RIGID 1-1/4 1/4 KW

COMPARE

C 7/8 RIGID 1-1/4 1/4 KW

Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW

BDI # 597313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 1.375 5/16X5/32KW 0744933

COMPARE

1025G FLEX HUB 1.375 5/16X5/32KW 0744933

Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW

FALK

Part # 4400143

BDI # 18104627

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB 7.000 1.75X3/4KW 0744714

COMPARE

1050G FLEX HUB 7.000 1.75X3/4KW 0744714

Description
1050G FLEX HUB 7.000 BORE ; 0744714 1.75 X 3/4KW

FALK

Part # 4400137

BDI # 18105025

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900in-Lbs

Price Inventory : Available to order
Loading Price
QTY