1040G FLEX HUB 5.750 1.5X3/4KW 0788545
Description
1040G FLEX HUB 5.750 1.5X3/4KW ; 0788545
Part # 4400229
BDI # 18104816
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FCX 5 HUB 5-3/4 1-1/2X3/4KW
Description
FCX 5 HUB 5-3/4 1-1/2X3/4KW
Part # FCX-5-HUB-5-3/4-1-1/2X3/4KW
BDI # 23190072
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-5/8 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-5/8 1-1/2X3/4KW
BDI # 23192988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-3/4 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-3/4 1-1/2X3/4KW
BDI # 23192982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
Description
FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW ; FLANGE STYLE
Part # FX 3.5SM HUB RGD 145MM P7 36X8.4MMKW
BDI # 23199519
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs