Page 1 of 34

Next

Compare
1050G FLEX HUB MMTR622/822 KW NR 1204081

COMPARE

1050G FLEX HUB MMTR622/822 KW NR 1204081

Description
1050G FLEX HUB MM 622 822 ; 1204081

FALK

Part # 4400318

BDI # 19266740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1055G FLEX HUB MMTR622/822 KW NR 1204090

COMPARE

1055G FLEX HUB MMTR622/822 KW NR 1204090

Description
1055G FLEX HUB MM 622 822 ; 1204090 MILW

FALK

Part # 4400320

BDI # 18105156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5.5 HUB 160MM P7 40X9.4MMKW

COMPARE

FCX 5.5 HUB 160MM P7 40X9.4MMKW

Description
FCX 5.5 HUB 160MM P7 40X9.4MMKW

TIMKEN LOVEJOY

Part # FCX-5.5-HUB-160MMP7-40X9.4MMKW

BDI # 23190334

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 5 6-1/4 1-1/2X3/4 KW

COMPARE

F 5 6-1/4 1-1/2X3/4 KW

Description
F 5 6-1/4 1-1/2X3/4 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-5-HUB-6-1/4-1-1/2X3/4KW

BDI # 598438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 434700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 160MM 40X9.4MM KW

COMPARE

F 4.5 160MM 40X9.4MM KW

Description
F 4.5 160MM 40X9.4MM KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-4.5-HUB-160MMP7-40X9.4MMKW

BDI # 598467

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY