FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW
Description
FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW
Part # FCXMM 5.5 HUB 7-1/4 1-3/4X3/4KW
BDI # 23190601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCXMM 6 HUB 7-1/4 1-3/4X3/4KW
Description
FCXMM 6 HUB 7-1/4 1-3/4X3/4KW
Part # FCXMM 6 HUB 7-1/4 1-3/4X3/4KW
BDI # 23190941
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 5 HUB 7-1/4 1-3/4X3/4KW
Description
FCX 5 7-1/4 1-3/4X3/4KW COUPLING HUB
Part # FCX 5 HUB 7-1/4 1-3/4X3/4KW
BDI # 23190122
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCXMM 7 HUB 7-1/4 1-3/4X3/4KW
Description
FCXMM 7 HUB 7-1/4 1-3/4X3/4KW
Part # FCXMM 7 HUB 7-1/4 1-3/4X3/4KW
BDI # 23191273
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW
Description
FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW ; FLANGE STYLE
Part # FX 5.5SM HUB RGD 185MM P7 45X10.4MMKW
BDI # 23203556
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs