FX 1SM HUB RGD 1-5/16 5/16X5/32KW
Description
FX 1SM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE
Part # FX 1SM HUB RGD 1-5/16 5/16X5/32KW
BDI # 23195384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW
Description
FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE
Part # FX 1.5SM HUB RGD 1-5/16 5/16X5/32KW
BDI # 23195808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5E HUB RGD 1-5/16 5/16X5/32KW
Description
FX 1.5E HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE
Part # FX 1.5E HUB RGD 1-5/16 5/16X5/32KW
BDI # 23195470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 3.5E HUB RGD 1-5/16 5/16X5/32KW
Description
FX 3.5E HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 1-5/16 5/16X5/32KW
BDI # 23198526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW
Description
FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW ; FLANGE STYLE
Part # FX 3.5EM HUB RGD 1-5/16 5/16X5/32KW
BDI # 23199034
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs