F2 HUB 70MMP7-20X5MM KW-SS
Description
F2 HUB 70MMP7-20X5MM KW-SS
Part # F-2-HUB-70MMP7-20X5MMKW-SS
BDI # 21592487
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
F 3 HUB 70.000/70.030MM KW
Description
F 3 HUB 70.000/70.030MM KW ; NON-RETURNABLE SIER BATH F TYPE STD
Part # F-3-HUB-70MMH7-20X4.9MMKW
BDI # 23187134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 2 HUB 70MM P7 20X4.9MMKW
Description
FCX 2 HUB 70MM P7 20X4.9MMKW ; NON-RETURNABLE
Part # FCX-2-HUB-70MMP7-20X4.9MMKW
BDI # 23188438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 2.5 HUB 70MM P7 20X4.9MMKW
Description
FCX 2.5 70MM P7 20X4.9MMKW COUPLING HUB
Part # FCX 2.5 HUB 70MM P7 20X4.9MMKW
BDI # 23188686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4S HUB RGD 70MM P7 20X4.9MMKW
Description
FX 4S HUB RGD 70MM P7 20X4.9MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 70MM P7 20X4.9MMKW
BDI # 23200085
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs