Page 1 of 2

Next

Compare
MITE HUB 1/2 1/8X1/16 KW

COMPARE

MITE HUB 1/2 1/8X1/16 KW

Description
MITE HUB 1/2 1/8X1/16 KW ; FOR COUPLING

TIMKEN LOVEJOY

Part # 69790400001

BDI # 597273

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
NYFL 1/2 1/8X1/16 KW

COMPARE

NYFL 1/2 1/8X1/16 KW

Description
NYFL 1/2 1/8X1/16 KW HUB

TIMKEN LOVEJOY

Part # 69790400013

BDI # 597285

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
1H FHUBX 1/2 KW3/16X3/32

COMPARE

1H FHUBX 1/2 KW3/16X3/32

Description
1H FHUBX 1/2 KW3/16X3/32 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # 1H FHUBX 1/2 KW3/16X3/32

BDI # 314479

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 42.875
Other Features: Components may or may not inter-mix among brands - Flex Hub | 1.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 60.325
Coupling Type: Gear Coupling
Torque: 7500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
NYFL 14MM 5X2.3MM KW

COMPARE

NYFL 14MM 5X2.3MM KW

Description
NYFL 14MM 5X2.3MM KW

TIMKEN LOVEJOY

Part # NYFL 14MM 5X2.3MM KW

BDI # 19074530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Iron
Length Thru Bore - Millimeter: 41.402

Length Thru Bore - Inch: 1.63
Other Features: Components May or May Not Intermix Among Brands | Nylon Sleeve
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
C 7/8 1/2 1/8X1/16 KW

COMPARE

C 7/8 1/2 1/8X1/16 KW

Description
C 7/8 1/2 1/8X1/16 KW ; POR

TIMKEN LOVEJOY

Part # C 7/8 1/2 1/8X1/16 KW

BDI # 19074488

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY