FCX 3.5 HUB 100MM P7 28X6.4MMKW
Description
FCX 3.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-3.5-HUB-100MMP7-28X6.4MMKW
BDI # 23189074
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4.5 HUB 100MM P7 28X6.4MMKW
Description
FCX 4.5 HUB 100MM P7 28X6.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-100MMP7-28X6.4MMKW
BDI # 23189654
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO
Description
DGF 4.0 REBORED TO 100MM KW FLEX HUB
Part # DGF 4.0 FLEX HUB REBORED TO 100MM KW MTO
BDI # 24287838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220600In-Lbs
FXLMM 4 HUB 100MM P7 28X6.4MMKW
Description
FXLMM 4 HUB 100MM P7 28X6.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 100MM P7 28X6.4MMKW
BDI # 23192742
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FX 4E HUB RGD 100MM P7 28X6.4MMKW
Description
FX 4E HUB RGD 100MM P7 28X6.4MMKW ; FLANGE STYLE
Part # FX 4E HUB RGD 100MM P7 28X6.4MMKW
BDI # 23199795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs