FX 5SM HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5SM HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790444824
BDI # 23202780
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5E HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5E HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790444545
BDI # 23202212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5EM HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5EM HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790444731
BDI # 23202594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5S HUB RGD 105MM P7 28X6.4MMKW
Description
FX 5S HUB RGD 105MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790444638
BDI # 23202408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs