FX 3S HUB RGD 4-11/16 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-11/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-11/16 1-1/4X5/8KW
BDI # 23197940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5 HUB 4-11/16 1-1/4X5/8KW
Description
FCXMM 5 HUB 4-11/16 1-1/4X5/8KW
Part # FCXMM 5 HUB 4-11/16 1-1/4X5/8KW
BDI # 23190210
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 5 HUB 4-11/16 1-1/4X5/8KW
Description
FCX 5 4-11/16 1-1/4X5/8KW COUPLING HUB
Part # FCX 5 HUB 4-11/16 1-1/4X5/8KW
BDI # 23190032
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 6 HUB 4-11/16 1-1/4X5/8KW
Description
FCX 6 HUB 4-11/16 1-1/4X5/8KW
Part # FCX 6 HUB 4-11/16 1-1/4X5/8KW
BDI # 23190669
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 3.5 HUB 4-11/16 1-1/4X5/8KW
Description
FCX 3.5 4-11/16 1-1/4X5/8KW COUPLING HUB
Part # FCX 3.5 HUB 4-11/16 1-1/4X5/8KW
BDI # 23189164
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs