FXL 4.5 HUB 5-3/8 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-3/8 1-1/4X5/8KW
BDI # 23192984
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXL 4 HUB 5-3/8 1-1/4X5/8KW
Description
FXL 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 5-3/8 1-1/4X5/8KW
BDI # 23192716
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW
Description
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 5-3/8 1-1/4X5/8KW
BDI # 23192854
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FCXMM 7 HUB 5-3/8 1-1/4X5/8KW
Description
FCXMM 7 HUB 5-3/8 1-1/4X5/8KW
Part # FCXMM 7 HUB 5-3/8 1-1/4X5/8KW
BDI # 23191225
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW
Description
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW ; POR SIER BATH F TYPE STD
Part # F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW
BDI # 23187156
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs