FX 5EM HUB RGD 8-1/4 2X3/4KW
Description
FX 5EM HUB RGD 8-1/4 2X3/4KW ; FLANGE STYLE
Part # 69790444720
BDI # 23202572
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FXLMM 7 HUB 8-1/4 2X3/4KW
Description
FXLMM 7 HUB 8-1/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790436340
BDI # 23194468
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FXLMM 5.5 HUB 8-1/4 2X3/4KW
Description
FXLMM 5.5 HUB 8-1/4 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790436017
BDI # 23193786
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FXL 6 HUB 8-1/4 2X3/4KW
Description
FXL 6 HUB 8-1/4 2X3/4KW ; LABYRINTH SEAL FLANGED
Part # 69790436095
BDI # 23193943
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs
FX 7E HUB RGD 8-1/4 2X3/4KW
Description
FX 7E HUB RGD 8-1/4 2X3/4KW ; FLANGE STYLE
Part # 69790446140
BDI # 23203976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs