Page 1 of 5

Next

Compare
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

COMPARE

FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

Description
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW

BDI # 23202776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 9-3/8 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 9-3/8 2-1/2X7/8KW

Description
FX 7E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 9-3/8 2-1/2X7/8KW

BDI # 23203994

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW

COMPARE

FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW

Description
FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5E HUB RGD 9-3/8 2-1/2X7/8KW

BDI # 23202946

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5E HUB RGD 9-3/8 2-1/2X7/8KW

COMPARE

FX 5E HUB RGD 9-3/8 2-1/2X7/8KW

Description
FX 5E HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5E HUB RGD 9-3/8 2-1/2X7/8KW

BDI # 23202208

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 6EM 9-3/8 W/KW BE

COMPARE

FXLMM 6EM 9-3/8 W/KW BE

Description
FXLMM 6EM 9-3/8 W/KW BE GEAR COUPLING ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXLMM 6EM 9-3/8 W/KW BE

BDI # 23187760

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Exposed Bolt | Mill Motor
Hub Diameter - Millimeter: 293.37
Hub Diameter - Inch: 11.55
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs

Price Inventory : Available to order
Loading Price
QTY