Page 1 of 3

Next

Compare
FCX 7 HUB 10 2-1/2X7/8KW

COMPARE

FCX 7 HUB 10 2-1/2X7/8KW

Description
FCX 7 10 2-1/2X7/8KW COUPLING HUB ; POR

TIMKEN LOVEJOY

Part # FCX-7-HUB-10-2-1/2X7/8KW

BDI # 23190979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 7E HUB RGD 10 2-1/2X7/8KW

COMPARE

FX 7E HUB RGD 10 2-1/2X7/8KW

Description
FX 7E HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 7E HUB RGD 10 2-1/2X7/8KW

BDI # 23204004

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6EM HUB RGD 10 2-1/2X7/8KW

COMPARE

FX 6EM HUB RGD 10 2-1/2X7/8KW

Description
FX 6EM HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6EM HUB RGD 10 2-1/2X7/8KW

BDI # 23203848

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 6E HUB RGD 10 2-1/2X7/8KW

COMPARE

FX 6E HUB RGD 10 2-1/2X7/8KW

Description
FX 6E HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 6E HUB RGD 10 2-1/2X7/8KW

BDI # 23203674

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 10 2-1/2X7/8KW

COMPARE

FX 5.5S HUB RGD 10 2-1/2X7/8KW

Description
FX 5.5S HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 5.5S HUB RGD 10 2-1/2X7/8KW

BDI # 23203144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY