F 1.5 30.021MM 8MM KW SETSCREW

COMPARE

F 1.5 30.021MM 8MM KW SETSCREW

Description
F 1.5 30.021MM 8MM KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790408109

BDI # 19074710

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY