C 2 1.437/1.438 3/8 KW SETSCREW
Description
C 2 1.437/1.438 3/8 KW SETSCREW CPLG HUB
Part # C-2-HUB-1.437/1.438-3/8X3/16KW-SS
BDI # 598263
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs