F 1.5 1.7476/1.7487 3/8 KW

COMPARE

F 1.5 1.7476/1.7487 3/8 KW

Description
F 1.5 1.7476/1.7487 3/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790415520

BDI # 19074914

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 1.7476/1.7482 3/8 KW

COMPARE

F 1.5 1.7476/1.7482 3/8 KW

Description
F 1.5 1.7476/1.7482 3/8 KW

TIMKEN LOVEJOY

Part # 69790415519

BDI # 19074913

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY