C 2 2.126/2.127 1/2X1/4 KW
Description
C 2 2.126/2.127 1/2X1/4 KW HUB ; NON-RETURNABLE COUPLING
Part # C-2-HUB-2.126/2.127-1/2X1/4KW
BDI # 597357
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs