Page 1 of 14

Next

Compare
1030G FLEX HUB 2.75 5/8X5/16KW 0744692

COMPARE

1030G FLEX HUB 2.75 5/8X5/16KW 0744692

Description
1030G FLEX HUB 2.750 BORE ; 0744692 5/8 X 5/16KW

FALK

Part # 4400115

BDI # 18104594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.750 5/8X5/16KW 0744680

COMPARE

1020G FLEX HUB 2.750 5/8X5/16KW 0744680

Description
1020G FLEX HUB 2.750 BORE ; 0744680 5/8 X 5/16KW

FALK

Part # 4400103

BDI # 18104501

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 2-3/4 5/8X5/16KW

COMPARE

FCX 2.5 HUB 2-3/4 5/8X5/16KW

Description
FCX 2.5 HUB 2-3/4 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-2-3/4-5/8X5/16KW

BDI # 23188624

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 2-3/4 5/8X5/16KW

COMPARE

FCX 3 HUB 2-3/4 5/8X5/16KW

Description
FCX 3 HUB 2-3/4 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-2-3/4-5/8X5/16KW

BDI # 23188852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 2-3/4 5/8X5/16KW

COMPARE

FCX 2 HUB 2-3/4 5/8X5/16KW

Description
FCX 2 HUB 2-3/4 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-2-3/4-5/8X5/16KW

BDI # 23188372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY