1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
C 1.5 1-1/2 3/8X3/16 KW
Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC
Part # C-1.5-HUB-1-1/2-3/8X3/16KW
BDI # 597326
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 7/8 RIGID 1-1/4 1/4 KW
Description
C 7/8 RIGID 1-1/4 1/4 KW COUPLING HUB ; NON-RETURNABLE
Part # C-7/8-HUB RGD-1-1/4-1/4X1/8KW
BDI # 597313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs
1025G FLEX HUB 1.375 5/16X5/32KW 0744933
Description
1025G FLEX HUB 1.375 BORE ; 0744933 5/16 X 5/32KW
Part # 4400143
BDI # 18104627
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1010G RIGID HUB 2 NR 0788553
Description
1010G RIGID HUB 2 ; NR 0788553
Part # 4400237
BDI # 18104358
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs