Page 1 of 1140

Next

Compare
1025G FLEX HUB 3.625 7/8X7/16KW 0788535

COMPARE

1025G FLEX HUB 3.625 7/8X7/16KW 0788535

Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW

FALK

Part # 4400219

BDI # 18104645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.625 5/8X5/16KW 0744685

COMPARE

1025G FLEX HUB 2.625 5/8X5/16KW 0744685

Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW

FALK

Part # 4400108

BDI # 18104533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

COMPARE

1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

Description
1030G FLEX HUB 3.4375 BORE ; 0788534 7/8 X 7/16KW

FALK

Part # 4400218

BDI # 18104709

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1055G FLEX HUB MMTR620/820 KW NR 1204089

COMPARE

1055G FLEX HUB MMTR620/820 KW NR 1204089

Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089

FALK

Part # 4400319

BDI # 18105155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 171.45

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050G FLEX HUB MMTR622/822 KW NR 1204081

COMPARE

1050G FLEX HUB MMTR622/822 KW NR 1204081

Description
1050G FLEX HUB MMTR 622/822 ; NR 1204081 3/4X1.5IN KW

FALK

Part # 4400318

BDI # 19266740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 184.15

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 622-822 | Tapered Bore | Small End Bore 5.495 Inch
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900In-Lbs

Price Inventory : Available to order
Loading Price
QTY