FCX 1 HUB 25MM P7 8X3.3MMKW
Description
FCX 1 HUB 25MM P7 8X3.3MMKW ; NON-RETURNABLE
Part # FCX-1-HUB-25MMP7-8X3.3MMKW
BDI # 23187962
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FXLMM 2 HUB 25MM P7 8X3.3MMKW
Description
FXLMM 2 HUB 25MM P7 8X3.3MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2 HUB 25MM P7 8X3.3MMKW
BDI # 23191877
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
95.25
Hub Diameter - Inch:
3.75
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
FX 1.5S HUB RGD 25MM P7 8X3.3MMKW
Description
FX 1.5S HUB RGD 25MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 1.5S HUB RGD 25MM P7 8X3.3MMKW
BDI # 23195638
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
58.674
Hub Diameter - Inch:
2.31
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 7/8 25MM H7 8MM KW 2 SETSCREWS
Description
C 7/8 25MM H7 8MM KW 2 SETSCREWS ; POR
Part # 69790415224
BDI # 19074900
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Gear Coupling
Torque:
2500In-Lbs