C 1.5 1-1/2 3/8X3/16 KW
Description
C 1.5 1-1/2 3/8X3/16 KW COUPLING HUB ; 1-1/2" BORE 4" LTB METALLIC
Part # C-1.5-HUB-1-1/2-3/8X3/16KW
BDI # 597326
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
1015G FLEX HUB 1.500 3/8X3/16KW 0744664
Description
1015G FLEX HUB 1.500 BORE ; 0744664 3/8 X 3/16KW
Part # 4400087
BDI # 18104302
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1025G FLEX HUB 1.500 3/8X3/16KW 0744934
Description
1025G FLEX HUB 1.500 BORE ; 0744934 3/8 X 3/16KW
Part # 4400144
BDI # 18104628
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
1020G FLEX HUB 1.500 3/8X3/16KW 0744931
Description
1020G FLEX HUB 1.500 3/8X3/16KW ; 0744931
Part # 4400141
BDI # 18104408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1010G RIGID HUB 1.5 NR 0788551
Description
1010G RIGID HUB 1.5 ; NR 0788551
Part # 4400235
BDI # 18104359
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs