Page 1 of 11

Next

Compare
1020G FLEX HUB 2.4375 5/8X5/16KW 0788530

COMPARE

1020G FLEX HUB 2.4375 5/8X5/16KW 0788530

Description
1020G FLEX HUB 2.4375 BORE ; 0788530 5/8 X 5/16KW

FALK

Part # 4400214

BDI # 18104407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 2-7/16 5/8X5/16 KW

COMPARE

F 2.5 2-7/16 5/8X5/16 KW

Description
F 2.5 2-7/16 5/8X5/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-2.5-HUB-2-7/16-5/8X5/16KW

BDI # 19074359

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 2-7/16 5/8X5/16KW

COMPARE

FCX 1.5 HUB 2-7/16 5/8X5/16KW

Description
FCX 1.5 HUB 2-7/16 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-2-7/16-5/8X5/16KW

BDI # 23188152

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 2-7/16 5/8X5/16KW

COMPARE

FCX 2 HUB 2-7/16 5/8X5/16KW

Description
FCX 2 HUB 2-7/16 5/8X5/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-2-7/16-5/8X5/16KW

BDI # 23188388

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2.5 2-7/16 5/8X5/16 KW

COMPARE

C 2.5 2-7/16 5/8X5/16 KW

Description
C 2.5 2-7/16 5/8X5/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-2.5-HUB-2-7/16-5/8X5/16KW

BDI # 597373

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY