FCX 4.5 HUB 5-7/16 1-1/4X5/8KW
Description
FCX 4.5 HUB 5-7/16 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-5-7/16-1-1/4X5/8KW
BDI # 23189766
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 4.5 HUB 5-7/16 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-7/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-7/16 1-1/4X5/8KW
BDI # 23192990
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXL 4 HUB 5-7/16 1-1/4X5/8KW
Description
FXL 4 HUB 5-7/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 5-7/16 1-1/4X5/8KW
BDI # 23192722
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FXLMM 6 HUB 5-7/16 1-1/4X5/8KW
Description
FXLMM 6 HUB 5-7/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 6 HUB 5-7/16 1-1/4X5/8KW
BDI # 23194075
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
293.37
Hub Diameter - Inch:
11.55
Coupling Type:
Gear Coupling
Torque:
1050000In-Lbs
FX 4S HUB RGD 5-7/16 1-1/4X5/8KW
Description
FX 4S HUB RGD 5-7/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 4S HUB RGD 5-7/16 1-1/4X5/8KW
BDI # 23199979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs