Page 1 of 201

Next

Compare
1055G FLEX HUB MMTR620/820 KW NR 1204089

COMPARE

1055G FLEX HUB MMTR620/820 KW NR 1204089

Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089

FALK

Part # 4400319

BDI # 18105155

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 171.45

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter: 279.4
Hub Diameter - Inch: 11
Coupling Type: Gear Coupling
Torque: 655200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 5.750 1.5X3/4KW 0788545

COMPARE

1040G FLEX HUB 5.750 1.5X3/4KW 0788545

Description
1040G FLEX HUB 5.750 1.5X3/4KW ; 0788545

FALK

Part # 4400229

BDI # 18104816

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

COMPARE

1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546

Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW

FALK

Part # 4400230

BDI # 18105095

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544

COMPARE

1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544

Description
1040G FLEX HUB 5.000 1-1/4X5/8KW ; 0788544

FALK

Part # 4400228

BDI # 18104813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

COMPARE

1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547

Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547

FALK

Part # 4400231

BDI # 18105096

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 234.95
Hub Diameter - Inch: 9.25
Coupling Type: Gear Coupling
Torque: 371700In-Lbs

Price Inventory : Available to order
Loading Price
QTY