1055G FLEX HUB MMTR620/820 KW NR 1204089
Description
1055G FLEX HUB MMTR620/820 KW ; NR 1204089
Part # 4400319
BDI # 18105155
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
171.45
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 620-820 | Tapered Bore | Small End Bore 5.172 Inch
Hub Diameter - Millimeter:
279.4
Hub Diameter - Inch:
11
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
1040G FLEX HUB 5.750 1.5X3/4KW 0788545
Description
1040G FLEX HUB 5.750 1.5X3/4KW ; 0788545
Part # 4400229
BDI # 18104816
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546
Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW
Part # 4400230
BDI # 18105095
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1040G FLEX HUB 5.000 1-1/4X5/8KW 0788544
Description
1040G FLEX HUB 5.000 1-1/4X5/8KW ; 0788544
Part # 4400228
BDI # 18104813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
1040G FLEX HUB 5.500 1-1/4X5/8KW 0744710
Description
1040G FLEX HUB 5.500 1-1/4X5/8KW ; 0744710
Part # 4400133
BDI # 18104820
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs