Page 1 of 44

Next

Compare
1020G FLEX HUB 1.125 1/4X1/8KW 0744928

COMPARE

1020G FLEX HUB 1.125 1/4X1/8KW 0744928

Description
1020G FLEX HUB 1.125 1/4X1/8KW ; 0744928

FALK

Part # 4400138

BDI # 18104477

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.125 1/4X1/8KW 744653

COMPARE

1010G FLEX HUB 1.125 1/4X1/8KW 744653

Description
1010G FLEX HUB 1.125 1/4X1/8KW ; 744653

FALK

Part # 4400076

BDI # 21490152

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 1.125 1/4X1/8KW 0744661

COMPARE

1015G FLEX HUB 1.125 1/4X1/8KW 0744661

Description
1015G FLEX HUB 1.125 BORE ; 0744661 1/4 X 1/8KW

FALK

Part # 4400084

BDI # 18104297

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 1-1/8 1/4X1/8KW

COMPARE

FCX 1 HUB 1-1/8 1/4X1/8KW

Description
FCX 1 HUB 1-1/8 1/4X1/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-1-1/8-1/4X1/8KW

BDI # 23187918

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 1-1/8 1/4X1/8KW

COMPARE

FCX 1.5 HUB 1-1/8 1/4X1/8KW

Description
FCX 1.5 HUB 1-1/8 1/4X1/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-1-1/8-1/4X1/8KW

BDI # 23188088

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY