Page 1 of 291

Next

Compare
1025G FLEX HUB 2.125 1/2X1/4KW 0744682

COMPARE

1025G FLEX HUB 2.125 1/2X1/4KW 0744682

Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW

FALK

Part # 4400105

BDI # 18104649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 2.625 5/8X5/16KW 0744685

COMPARE

1025G FLEX HUB 2.625 5/8X5/16KW 0744685

Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW

FALK

Part # 4400108

BDI # 18104533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.4375 5/8X5/16KW 0788530

COMPARE

1020G FLEX HUB 2.4375 5/8X5/16KW 0788530

Description
1020G FLEX HUB 2.4375 BORE ; 0788530 5/8 X 5/16KW

FALK

Part # 4400214

BDI # 18104407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB MMTR 606 806 KW NR1204052

COMPARE

1020G FLEX HUB MMTR 606 806 KW NR1204052

Description
1020G FLEX HUB MMTR 606 806 ; KW NR1204052 1/4X1/2IN KW

FALK

Part # 4400314

BDI # 18104480

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 101.6

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 606-806 | Tapered Bore | Small End Bore 2.083 Inch
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 2.875 3/4X3/8KW 0744687

COMPARE

1025G FLEX HUB 2.875 3/4X3/8KW 0744687

Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW

FALK

Part # 4400110

BDI # 18104537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY