Page 1 of 239

Next

Compare
1025G FLEX HUB 3.625 7/8X7/16KW 0788535

COMPARE

1025G FLEX HUB 3.625 7/8X7/16KW 0788535

Description
1025G FLEX HUB 3.625 BORE ; 0788535 7/8 X 7/16KW

FALK

Part # 4400219

BDI # 18104645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

COMPARE

1030G FLEX HUB 3.4375 7/8X7/16KW 0788534

Description
1030G FLEX HUB 3.4375 BORE ; 0788534 7/8 X 7/16KW

FALK

Part # 4400218

BDI # 18104709

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.250 3/4X3/8KW 0776658

COMPARE

1025G FLEX HUB 3.250 3/4X3/8KW 0776658

Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW

FALK

Part # 4400183

BDI # 18104640

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.4375 7/8X7/16KW 0788533

COMPARE

1025G FLEX HUB 3.4375 7/8X7/16KW 0788533

Description
1025G FLEX HUB 3.4375 BORE ; 0788533 7/8 X 7/16KW

FALK

Part # 4400217

BDI # 18104642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB MMTR 612 812 KW NR1204055

COMPARE

1030G FLEX HUB MMTR 612 812 KW NR1204055

Description
1030G FLEX HUB MMTR 612 812 ; KW NR1204055 1/4X3/4IN KW

FALK

Part # 4400315

BDI # 18104711

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 127

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 612-812 | Tapered Bore | Small End Bore 3.104 Inch
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY